Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray

  • Mfr # CSL-151872-3 MED GRE

  • Zoro # G9834614


product price:  $949.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSL-151872-3 MED GRE
Zoro #
G9834614
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Depth
16 7/8 in
Opening Width
12 5/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Finish
Powder Coated
Locker Color Family
Grays
Includes
ID Plate
Legs Included
Yes
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Locker Handle Type
Recessed Lift
Locker Material
Steel
Hooks per Opening
3 One Prong
Tier
One
Assembled/Unassembled
Assembled
Number of Openings
3
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Clearview
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (1) Tier
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Number of Lockers
3
Frame Assembled
Assembled
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Tiers
1
Locker Finish
Powder Coated
Locker Color
Gray
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 12 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.