Shop TENNSCO
See all product information
Workbench Top, Hardwood, 36x72x1-3/4
Mfr # 800XH7
Zoro # G508061630
product price:Â $528.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
For Use With
Workbenches with Legs and No Pedestals
Includes Stringer
No
Top Material
Hardwood
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 800XH7
- Zoro #
- G508061630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Non-Metal Top Thickness
- 1 3/4 in
- Overall Width
- 36 in
- For Work Station Width
- 72 in
- Overall Depth
- 72 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- Natural
- For Use With
- Workbenches with Legs and No Pedestals
- Includes Stringer
- No
- Top Material
- Hardwood
- Includes Mounting Hardware
- Yes
- Edge Shape
- Square
- Top Material Finish
- Lacquered
- Compatible with Series
- G-HT
- For Location
- Indoor
- Number of Legs Required
- 3
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Compatible Brand
- Tennsco
- Product Type
- Workbench Top
- Compatible with Manufacturer Part Number
- Universal
- Top Load Capacity
- 3,600 lb
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 72 in, Overall Width 36 in, Top Material Finish Lacquered, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 3,600 lb, Top Material Hardwood, Top Metal Material Gauge Not Applicable, Compatible with Series G-HT, ESD Safe No, For Leg Depth 30 in, 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.