Shop TENON
See all product information
Create Account
Concrete Restoration Cleaner
- Mfr # 120523
- Zoro # G524782021
product price:Â
$
32.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Coverage
150 sq ft, 250 sq ft
Container Type
Bottle
Standards
LEED
Minimum Application Temperature
50 Degrees F
Series
Tenon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120523
- Zoro #
- G524782021
- UPC #
- 037826205234
- Country of Origin
- United States
- Item
- Concrete Restoration Cleaner
- Coverage
- 150 sq ft, 250 sq ft
- Container Type
- Bottle
- Standards
- LEED
- Minimum Application Temperature
- 50 Degrees F
- Series
- Tenon
- Product Type
- Concrete and Masonry Sealer
- Maximum Application Temperature
- 90 Degrees F
- For Surface Material
- Brick, Concrete
- Application
- Surface Preparation
- Application Method
- Sprayer, Watering Can
- For Use On Surface Material
- Brick, Concrete, Masonry
- Features
- Ready To Use, Removes Efflorescence and Mineral Buildup
- Base Material
- Phosphoric Acid
Dimensions
- Container Size
- 1 gal
Description
Concrete Restoration Cleaner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.