Paver Sealer
- Mfr # 129780
- Zoro # G924782034
product price:Â
$
54.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
LEED
Container Size
1 gal
Resistance Properties
Chemical-Resistant, Salt-Resistant, Water-Resistant
For Surface Material
Brick, Concrete, Stone, Stucco
Minimum Performance Temperature
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129780
- Zoro #
- G924782034
- UPC #
- 037826129783
- Country of Origin
- United States
- Standards
- LEED
- Resistance Properties
- Chemical-Resistant, Salt-Resistant, Water-Resistant
- For Surface Material
- Brick, Concrete, Stone, Stucco
- Minimum Performance Temperature
- 50 Degrees F
- Maximum Performance Temperature
- 95 Degrees F
- Color
- White
- Full Cure Time
- 4 hr
- Minimum Application Temperature
- 50 Degrees F
- Coverage
- 12.5 sq ft
- Environment
- Outdoor
- Container Type
- Bottle
- Maximum Application Temperature
- 90 Degrees F
- Series
- Tenon
- Features
- Non-Yellowing, Solvent Free, Ready To Use
- Dry Time
- 2 to 4 hr
- Application
- Driveways and Garages Exposed To Road Salts
- For Use On Surface Material
- Brick, Concrete, Stone, Stucco
- Application Method
- Sprayer, Brush, Roller
- Flash Point
- Greater than 200 Degrees F
- VOC Content Weight
- 211 g/L
- Finish
- Natural
- Base Material
- Water
Dimensions
- Container Size
- 1 gal
Description
Paver Sealer, Container Size 1 gal, Container Type Bottle, Working Time Not Applicable, Full Cure Time 4 hr, Resistance Properties Chemical-Resistant, Salt-Resistant, Water-Resistant, Environment Outdoor, Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature 95 Degrees F, Minimum Application Temperature 50 Degrees F, Minimum Performance Temperature 50 Degrees F, Standards LEED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.