Concrete & Masonry Dissolver
- Mfr # 120911
- Zoro # G224782031
product price:Â
$
46.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
VOC Content Weight
0 g/L
Standards
LEED
Container Size
1 gal
Maximum Application Temperature
95 Degrees F
Series
Tenon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120911
- Zoro #
- G224782031
- UPC #
- 037826209119
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Concrete & Masonry Dissolver
- VOC Content Weight
- 0 g/L
- Standards
- LEED
- Maximum Application Temperature
- 95 Degrees F
- Series
- Tenon
- For Surface Material
- Concrete
- Container Type
- Bottle
- Minimum Application Temperature
- 40 Degrees F
- Working Time
- 30 min
- Product Type
- Concrete and Masonry Cleaner
Description
Concrete & Masonry Dissolver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.