Concrete Sealer
- Mfr # 129840
- Zoro # G524782144
product price:Â
$
46.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Type
Bottle
Minimum Application Temperature
50 Degrees F
Minimum Performance Temperature
50 Degrees F
Environment
Outdoor
Maximum Performance Temperature
95 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129840
- Zoro #
- G524782144
- UPC #
- 037826129844
- Country of Origin
- United States
- Item
- Sealer
- Container Type
- Bottle
- Minimum Application Temperature
- 50 Degrees F
- Minimum Performance Temperature
- 50 Degrees F
- Environment
- Outdoor
- Maximum Performance Temperature
- 95 Degrees F
- For Surface Material
- Brick, Concrete, Stone, Stucco
- Color
- White
- Resistance Properties
- Chemical-Resistant, Low Temperature-Resistant, Salt-Resistant, Water-Resistant
- Series
- Tenon
- Standards
- LEED
- Maximum Application Temperature
- 90 Degrees F
- Full Cure Time
- 4 hr
- Coverage
- 12.5 sq ft
- For Use On Surface Material
- Concrete, Masonry, Pavers, Block, Brick, Stone, Stucco
- Features
- Invisible, Non-Yellowing, Deep-Penetrating, Breathable, Solvent-Free, Low VOC
- VOC Content Weight
- 211 g/L
- Base Material
- Water
- Flash Point
- Greater Than 200 Degrees F
- Dry Time
- 2 to 4 hr
- Application Method
- Sprayer, Roller
- Application
- Driveways, Garages, Walkways
- Finish
- Natural
Dimensions
- Container Size
- 1 gal
Description
Concrete Sealer, Container Size 1 gal, Container Type Bottle, Working Time Not Applicable, Full Cure Time 4 hr, Resistance Properties Chemical-Resistant, Low Temperature-Resistant, Salt-Resistant, Water-Resistant, Environment Outdoor, Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature 95 Degrees F, Minimum Application Temperature 50 Degrees F, Minimum Performance Temperature 50 Degrees F, Standards LEED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.