Paver Sealer
- Mfr # 129770
- Zoro # G024782040
product price:Â
$
61.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Resistance Properties
Chemical-Resistant, Salt-Resistant, Water-Resistant
Color
Natural
Flash Point
Greater than 140 Degrees F
Full Cure Time
2 hr
Minimum Application Temperature
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129770
- Zoro #
- G024782040
- UPC #
- 037826129776
- Country of Origin
- United States
- Item
- Paver Sealer
- Resistance Properties
- Chemical-Resistant, Salt-Resistant, Water-Resistant
- Color
- Natural
- Flash Point
- Greater than 140 Degrees F
- Full Cure Time
- 2 hr
- Minimum Application Temperature
- 40 Degrees F
- Standards
- AAP Certified
- Series
- Tenon
- Container Type
- Bottle
- Coverage
- 200 sq ft, 500 sq ft
- For Surface Material
- Brick, Concrete
- Maximum Application Temperature
- 100 Degrees F
- Environment
- Indoor/Outdoor
- Product Type
- Masonry Sealer
- For Use On Surface Material
- Brick, Concrete
- Dry Time
- 2 hr
- Base Material
- Water
- VOC Content Weight
- Less than 350 g/L
- Finish
- Matte
- Features
- Non-Yellowing, Non-Staining, Ready To Use, Breathable, Deep-Penetrating Protection
- Application Method
- Sprayer, Brush, Roller
- Application
- Seals and Protects Pavers and Vertical Surfaces
Dimensions
- Container Size
- 1 gal
Description
Paver Sealer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.