Paver Sealer
- Mfr # 129760
- Zoro # G424782091
product price:Â
$
225.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Type
Pail
For Surface Material
Brick, Concrete
Minimum Application Temperature
40 Degrees F
Environment
Indoor/Outdoor
Standards
AAP Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129760
- Zoro #
- G424782091
- UPC #
- 037826129769
- Country of Origin
- United States
- Item
- Paver Sealer
- Container Type
- Pail
- For Surface Material
- Brick, Concrete
- Minimum Application Temperature
- 40 Degrees F
- Environment
- Indoor/Outdoor
- Standards
- AAP Certified
- Color
- Natural
- Coverage
- 200 sq ft, 500 sq ft
- Flash Point
- Greater than 140 Degrees F
- Maximum Application Temperature
- 100 Degrees F
- Series
- Tenon
- Resistance Properties
- Chemical-Resistant, Salt-Resistant, Water-Resistant
- Full Cure Time
- 2 hr
- Product Type
- Masonry Sealer
- Base Material
- Water
- Application Method
- Sprayer, Brush, Roller
- Finish
- Matte
- Features
- Non-Yellowing, Non-Staining, Ready To Use, Breathable, Deep-Penetrating Protection
- For Use On Surface Material
- Brick, Concrete
- VOC Content Weight
- Less than 350 g/L
- Dry Time
- 2 hr
- Application
- Seals and Protects Pavers and Vertical Surfaces
Dimensions
- Container Size
- 5 gal
Description
Paver Sealer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.