Concrete & Masonry Sealer
- Mfr # 120674
- Zoro # G524782106
product price:Â
$
150.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Coverage
40 sq ft, 100 sq ft
For Surface Material
Brick, Concrete, Stone, Stucco
Environment
Outdoor
Series
Tenon
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120674
- Zoro #
- G524782106
- UPC #
- 037826206743
- Country of Origin
- United States
- Item
- Concrete & Masonry Sealer
- Coverage
- 40 sq ft, 100 sq ft
- For Surface Material
- Brick, Concrete, Stone, Stucco
- Environment
- Outdoor
- Series
- Tenon
- Color
- White
- Full Cure Time
- 4 hr
- Resistance Properties
- Water-Resistant
- Minimum Application Temperature
- 50 Degrees F
- Maximum Application Temperature
- 90 Degrees F
- Flash Point
- Greater than 200 Degrees F
- Container Type
- Pail
- Standards
- LEED
- Product Type
- Concrete and Masonry Sealer
- VOC Content Weight
- 211 g/L
- Features
- Water Repellant, Non-Staining, Colorless, Non-Yellowing, Ready To Use, Low Volatility, Solvent-Free
- Dry Time
- 2 to 4 hr
- For Use On Surface Material
- Brick, Concrete, Stone, Stucco
- Base Material
- Water
- Application Method
- Sprayer, Brush, Roller
Dimensions
- Container Size
- 5 gal
Description
Concrete & Masonry Sealer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.