Shop All Circular Saw Blades
Tenryu
Tenryu 2803179 260 Dia. x 30 mm Carbide Silencer Saw Blade - 72 Teeth
Mfr # 2803179
Zoro # G504031538
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tenryu
- MFR # 2803179
- Zoro # G504031538
- UPC # 609778105230
- Country of Origin Unknown
- Category Circular Saw Blades
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Use these blades with miter and table saws, and work great on wood, MDF, veneer and plywood
- Our signature all purpose blade to fit FESTOOL KAPEX
- New vibration dampening system featuring TENRYU resin filled laser cut body slots
- Meticulous, hand hammer plate tensioning for a flatter blade and truer cuts
- Diameter: 260mm
- Material: Steel
- Teeth: 72
- Arbor: 30mm
- Kerf: .110"
- Rake: 10
- Weight: 1.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/4 in, 16 Pc (86018)
- BON TOOL Bon 82-494 Float Pan Blade, Aluminum, 8 Foot (82-494)
- TEKTON 3/8 Inch Drive x 9 Inch Swivel-Head Quick-Release Ratchet (1491)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-04MM)
- DEWALT 7 1/4" 40T Steel Combo Blade (DW3325)
- DIABLO Diablo 10" Csb Value Pack (D104040VP)
- DIABLO 14", 90-Teeth Circular Saw Blade (D1490CF)
- MILWAUKEE TOOL 8-1/4" 24T Framing Circular Saw Blade (48-40-0820)
- AEROQUIP 14", 3500 rpm Circular Saw Blade (FT1500-1)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 7" OD x 0.125 x 3/4" mm Arbor (MSE07X093X3/4)
- DEWALT 5-3/8" 16T Carbide Saw Blade (Fast Woodcutting) (DW9055)
- Tenryu Circular Saw Blades