Tensabarrier
Barrier Post w/ Belt, Powder Coated Metal
Mfr # MARINEPOST-21-STD-NO-RGX-C
Zoro # G6359717
original price:
$309.74
13% off
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Standard
- Base Material Stainless Steel
- Belt Length 7 1/2 ft
- Post Material Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bilingual Sign, Legend: Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva (122399)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60297 (60297)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-30-S-33-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- MR. CHAIN 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- Tensabarrier Crowd Control