Barrier Post with Belt, 7 1/2 ft Length, 38 in Post Height, No Legend, Black

  • Mfr # 886T2-35-STD-NO-Y5X-C

  • Zoro # G7013675


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Hexagonal
Base Material
Rubber
Belt Length
7 1/2 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
886T2-35-STD-NO-Y5X-C
Zoro #
G7013675
UPC #
-
Country of Origin
United Kingdom

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
19 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in

Details

Item
Barrier Post with Belt
Base Type
Hexagonal
Base Material
Rubber
Post Material
Plastic
Belt Color
Yellow
Belt Message
None
Post Finish
Powder Coated
Number of Belts
2
Base Finish
Black
ADA Compliance
Yes
Finish
Black
Legend
No Legend
Base Color
Black
Post Color
Yellow
Belt Pattern
No Pattern
Resistance Properties
Weather Resistant
Base Configuration
Detachable
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 2, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Hexagonal, Base Configuration Detachable, Base Diameter 19 in, Base Material Rubber, Base Finish Black, Base Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products