Tensabarrier
Barrier Post with Belt, Black
Mfr # 886-32-MAX-NO-B9X-C
Zoro # G0384749
original price:
$167.08
19% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Post Diameter 2 1/2 in
- Belt Length 13 ft
- Belt Width 2 in
- Base Material Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Red 897-15-C-33-NO-R5X-A
- TENSABARRIER Barrier Post, PVC Post, Red Finish 897-15-S-21-NO-RAX-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 897-30-S-33-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black 889T2B-33-33-STD-NO-B9X-C
- TENSABARRIER Receiver Post, 38 In H, Yellow 875-35-RCV
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-YAX-C
- TENSABARRIER Barrier Post w/ Belt, Powder Coated Metal MARINEPOST-21-STD-NO-RGX-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Blue 886T2-35-MAX-NO-L5X-C
- TENSABARRIER Spike Post, Yellow Post, 43" H 884-35-MAX-B9X-C
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L QPLUS-33-P5
- US WEIGHT Silver Steel Rover Cart Kit U2520S6
- Tensabarrier Crowd Control