Retractable Belt Barrier, 7 1/2 ft Length, Out of Service, Black
Mfr # 896-STD-33-STD-NO-YEX-C
Zoro # G6042461
product price: $63.55
/eaKey Features
Belt Length
7 1/2 ft
Belt Color
Yellow
Belt Width
2 in
Belt Message
Out of Service
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-33-STD-NO-YEX-C
Zoro #
G6042461
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
7 1/2 ft
Belt Width
2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Out of Service
Finish
Black
Type
Wall Unit
Number of Belts
1
Mounting Style
Fixed Mounting Plate
Legend
Out of Service
Frame Color
Black
Legend Color
Black
Belt Pattern
No Pattern
Reflectivity
Non-Reflective
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Out of Service, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.