Zoro Homepage

Electric Drum Pump

  • Mfr # TREDRUME

  • Zoro # G103536229


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TREDRUME
Zoro #
G103536229
UPC #
816281029209
Country of Origin
Korea, Republic of

Description

Electric powered drum pump compatible with gasoline, diesel, and other liquids. An adjustable intake allows the TREDRUME to fit drums from 15 Gal. to 55 Gal. in size. Powerful DC motor can discharge liquids up to 4.2 gallons per minute.
Features:
Compatible with gas, diesel, kerosene, DEF, AG chemicals, antifreeze, washerfluid, and more
Telescopic for 15-55 gallon drums
Filter equipped intake end
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 22.6 to 34 inches
Discharge Hose: 79.2 inches
Flow Rate: 4.2 gallons per minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.