Zoro Homepage

Digital Caliper, Range 0-32"/0-800mm

  • Mfr # 00530426

  • Zoro # G2757811


product price: $1,505.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 0.005 in, +/- 0.01 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
5 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00530426
Zoro #
G2757811
UPC #
622419456157
Country of Origin
Switzerland

Dimensions

Jaw Depth
5 29/32 in
Measures Depth
No
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric

Description

Nib Jaw Digital Caliper, Caliper Range 0-32 in /0-800mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/- 0.005 in, +/- 0.01 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 29/32 in, Long Form Calibration Certificate No, Features Rounded Measuring Faces, Standards ISO 13385-1:2019

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.