Edge Finder, Single, 10mm Tip, 2.75" L
Mfr # 599-792-21
Zoro # G7854506
product price: $25.79
/eaKey Features
End Type
Single
Shank Dia. (In.)
0.500
Tip Dia. (mm)
10
Length (In.)
2.75 in
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-792-21
Zoro #
G7854506
UPC #
622419270395
Country of Origin
United States
Dimensions
Shank Dia. (In.)
0.500
Tip Dia. (mm)
10
Length (In.)
2.75 in
Details
Item
Edge Finder
End Type
Single
Construction
Steel
Features
Audible Click
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Description
Edge Finder, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Construction Steel, Features Audible Click
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.