
7.9mm (0.31in) Triple Lens 3 Meter (9.8ft)
Mfr # CAMD79T03
Zoro # G421857167
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Shaft Length
3 Meter (9.8ft)
Camera Size
7.9mm (0.31) Triple
Includes
Camera Probe, Hook, Mirror & Magnet Accessory
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMD79T03
Zoro #
G421857167
UPC #
810180860000
Country of Origin
Multiple
Dimensions
Shaft Length
3 Meter (9.8ft)
Camera Size
7.9mm (0.31) Triple
Details
Item
Replacement Camera Probes
Includes
Camera Probe, Hook, Mirror & Magnet Accessory
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Description
Replacement Camera probe compatible with Teslong's NTS500, NTS300, NTS700 & NTS600 - 7.9mm (0.31") Tiple Lens in 3 Meter Length (9.8ft)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.