F5 Pro 2-Way Articulating Dua lens 6.5mm(0.25") Dual Lens Inspection Camera 5ft(1.5M) w/ 5in Screen
- Mfr # TFPRO500D65DL155
- Zoro # G625019200
product price:Â
$
299.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFPRO500D65DL155
- Zoro #
- G625019200
- UPC #
- 860014708534
- Country of Origin
- China
Description
The Teslong F5 PRO 2-Way Dual-Lens Articulating Inspection Camera is a compact professional system built for automotive diagnostics, HVAC service, plumbing, aviation maintenance, equipment repair, and industrial inspection. Its steerable camera, slim probe, and modular design help technicians examine confined areas without costly or time-consuming disassembly. The 6.5 mm dual-lens probe combines forward and side-view cameras with responsive two-way articulation. A joystick provides up to 210 Deg of camera-head movement, making it easier to navigate around corners, look behind components, and position the lens precisely on a target. The articulating tip can be locked in place to maintain the selected viewing angle during detailed inspections. Both lenses provide a wide 90 Deg field of view. Six adjustable high-intensity LEDs illuminate the forward camera, while an additional adjustable LED supports the side view. The 5-foot semi-flexible probe is IP67 rated for protection against dust, oil, water, and temporary immersion, making it suitable for engines, cylinders, fuel tanks, HVAC equipment, machinery, pipes, and other demanding inspection environments. A 5-inch IPS display provides a clear 854 x 480 live image, while photos and videos can be captured in resolutions up to 1920 x 1080 Full HD. Save inspection results directly to the included 32 GB microSD card for maintenance records, customer reports, or later review. Split-screen mode displays both camera views simultaneously, while 180 Deg image rotation and 1.3x or 1.5x digital zoom help technicians examine details more effectively. Built-in Wi-Fi enables live remote viewing on compatible smartphones and tablets for collaboration and documentation. The detachable monitor and modular handle create a thinner storage profile, making the system easier to transport between jobs. A rechargeable 3000 mAh lithium battery provides up to 4 hours and 20 minutes of working time. The complete kit includes the monitor, handle and articulating dual-lens probe, 32 GB microSD card, USB-C charging cable, hook and magnet accessories, and a protective hard carrying case. The F5 PRO combines precise steering, multi-angle visibility, rugged construction, and portable storage in one versatile professional inspection tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.