NTS500 Inspection Camera - 8.5mm (0.33in) Dual 360 deg. Rotating Lens

  • Mfr # TSNTS500D8RL3

  • Zoro # G721857164


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
9.8ft
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Camera Size
0.33 in
Voltage
3500mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSNTS500D8RL3
Zoro #
G721857164
UPC #
850034851112
Country of Origin
Multiple

Dimensions

Shaft Length
9.8ft
Camera Size
0.33 in

Details

Application
HVAC, Automotive, Plumbing, Electrical, DIY
Item
Inspection Camera
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Voltage
3500mAh
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid
Color
Black / Grey / Lime Green

Description

This inspection camera boasts a revolutionary probe design. It features a dual-lens camera probe with a motorized 360 deg. rotating feature. The probe has a diameter of 0.33 inches (8.5mm) and is housed in a flexible metal cable with a durable rubber coating that maintains its shape well. The probe has two control buttons on its base. Pressing one button rotates the side-lens clockwise, while the other button rotates it counter-clockwise. Switching between the cameras is also convenient, as you can do so with a single button press. Additionally, you can access our new split-screen viewing mode, which allows you to simultaneously view the views from the forward and sideways cameras. The flexible camera cables come in a standard 9.8 feet (3m) option. The lenses include adjustable LED ring lights that provide optimal illumination in even the darkest inspection areas. The NTS500 is also modular, making it easy to switch to a different type of camera probe if your needs change.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.