Shop TESLONG
Create Account
NTS500B - 5mm (0.19") Dual Lens Inspection Camera 5ft (1.5M) w/ 5inch Screen
- Mfr # TSNTS500BD5DL155
- Zoro # G325019203
product price:Â
$
95.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSNTS500BD5DL155
- Zoro #
- G325019203
- UPC #
- 850081443001
- Country of Origin
- China
Description
The Teslong NTS500B Dual-Lens Household Inspection Camera is an all-in-one visual inspection system designed for home maintenance, automotive diagnostics, plumbing, HVAC work, appliance repair, and other hard-to-reach applications. Its large 5-inch display provides a clear live view without requiring a phone, tablet, Wi-Fi connection, or separate app. The slim 5 mm dual-lens probe combines forward-facing and side-view cameras, allowing users to inspect straight ahead or examine nearby walls and components without attaching a mirror. Both cameras provide a 70 Deg field of view, while six adjustable LEDs illuminate the forward view and one adjustable LED supports the side view. The flexible yet sturdy 5-foot probe offers extended reach through pipes, ducts, wall cavities, engine compartments, and machinery. The monitor displays live video at 854 x 480 and captures photos and videos at resolutions up to 1920 x 1080. A preinstalled 32 GB microSD card provides onboard storage, while the built-in microphone and speaker support voice recording and playback. The rechargeable 3500 mAh battery delivers approximately four to five hours of operation, and an integrated 1-watt LED flashlight adds visibility around the work area. Its modular USB-C probe can be removed or replaced as inspection needs change. The camera probe is IP67 rated for protection against dust and temporary water immersion, making it suitable for damp, dirty, and confined environments. The NTS500B combines two viewing angles, extended reach, onboard recording, and a large standalone display in a convenient inspection tool for homeowners, DIY users, mechanics, and maintenance technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.