Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 600 Max DC, 4000 Instrument Counts, LCD

  • Mfr # 126

  • Zoro # G1513193


product price: $60.29
/ea

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4000
Includes
Manual, Meter, Rubber Boot, Test Leads
Standards
cULus 61010-1, IEC 61010-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126
Zoro #
G1513193
UPC #
637623001260
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4000
Includes
Manual, Meter, Rubber Boot, Test Leads
Standards
cULus 61010-1, IEC 61010-1
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
AC Response
Average
Max. Ohms
40 megohm
Calibration Certificate Included
No
Max. AC Amps
400 mA
Max. DC Amps
400 mA
Basic DC Accuracy
+/-0.30% of Reading +3 Digits
Auto Ranging
Yes
Series
TEST PRODUCTS INTL. (R) 126
Instrument Safety Rating
CAT III 600V
Maximum DC Voltage Measurement
600
Maximum AC Voltage Measurement
600

Description

Digital Multimeter, Full Size - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-0.30 Percent of Reading +3 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 400 mA, Max. DC Amps 400 mA, Audible Continuity Yes, Max. Ohms 40 megohm, Display LCD, Calibration Certificate Included No, Includes Manual, Meter, Rubber Boot, Test Leads, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.