Digital Vacuum Gauge, 12000-15 micron

  • Mfr # 605
  • Zoro # G4016092
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Display
5 digit LCD
Includes
Hanging Hook, Magnets
Ambient Operating Range (F)
30 Degrees to 120 Degrees
Measuring Range
0.04 to 2.5%
Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
605
Zoro #
G4016092
UPC #
637623006050
Country of Origin
Korea, Republic of

Dimensions

Connection Size
1/4 in

Details

Item
Vacuum Gauge
Display
5 digit LCD
Includes
Hanging Hook, Magnets
Ambient Operating Range (F)
30 Degrees to 120 Degrees
Measuring Range
0.04 to 2.5%
Type
Digital
Connection
1/4 in Male Flare
Accuracy
+/- 10 micron, +/- 10%
Power Supply
9V Battery
Features
7 Units Of Measure Auto Power Off, Built In Hanging Hook
Standards
CE Certified, cULus Listed, RoHS Compliant
Connection Type
SAE Flare
Product Type
Vacuum Gauge
Power Source
Battery
Display Vacuum - Maximum
12,000 micron Hg
Display Location
Built-In
Display Pressure - Minimum
15 micron Hg
Connection Gender
Male
Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
120 Degrees F
Programmability
Non-Programmable
Units Measured
in Hg, mBar, Micron, mTorr, Pascal, psi, Torr
Resolution - Minimum
1 micron Hg
Indication Method
Visual
Display Pressure - Maximum
12,000 micron Hg
Battery Type
9V
Sensor Type
Permanent Sensor
Operating Temperature - Minimum
32 Degrees F
Includes Low Battery Warning
Low Battery Warning Included
Battery Life
200 hr
Number of Batteries
1
For Refrigerant Type
Display Type
LCD
Automatic Shut-Off Time
10 min
Battery Recharge
Not Rechargeable
Includes Access Port
Access Port Not Included
A2L Compatibility
A2L Compatible
Warranty
3 yr
Includes Batteries
Batteries Included
Connection Material
Brass
Display Vacuum - Minimum
15 micron Hg
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Vacuum Gauge, Digital, Measuring Range 15 to 12,000 Microns, Ambient Operating Range (F) 30 Degrees to 120 Degrees , Connection 1/4 in Male Flare, Display 5 Digit LCD, Power Supply 9V Battery, Includes Hanging Hook, Magnets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.