Ultra Vision Acoustic Monitor

  • Mfr # 9050

  • Zoro # G314760680


product price: $28,799.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand straps, shoulder strap, power adapter and cable, headphones, hard carrying case
Calibration Certificate Type
Traceable with data
Acoustic Image Frame Rate
25 FPS
Digital Display Screen Type
LCD Touchscreen
Minimum Frequency Response
2 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050
Zoro #
G314760680
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Display Size
7 in
Manufacturer Warranty Length
1 yr

Details

Item
Acoustic Imager
Includes
Hand straps, shoulder strap, power adapter and cable, headphones, hard carrying case
Calibration Certificate Type
Traceable with data
Acoustic Image Frame Rate
25 FPS
Digital Display Screen Type
LCD Touchscreen
Minimum Frequency Response
2 kHz
Minimum Operating Temperature
-4 Degrees F
Display Type
Digital
Maximum Operating Temperature
50 Degrees C
Battery Run Time
4 hr
Testing Functions
Air Leakage, Gas Leakage, Steam Leakage, Vacuum Leakage
Product Type
Acoustic Imager
Maximum Acoustic Measurement
120 dB
Maximum Locating Distance
120 m
Maximum Frequency Response
48 kHz
Minimum Acoustic Measurement
30 dB
Video Image Resolution
1024 x 600
Field of View
62 Degrees
Standards
CE, RoHS
Minimum Locating Distance
0.3 m
Battery Chemistry
Lithium Ion

Description

Acoustic Imager

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.