Test Products Intl

Vibration Tester, USB interface, 3yr WTY


product price: $2,038.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Auto Power Off Yes
  • Accuracy +/-5%
  • Bearing/Gear Check Yes
  • Frequency Ranges 1 kHz to 10 kHz (BOU), 2 Hz to 1 kHz (ISO)
  • Alert Type Vibration
See all product information

Product Information

Dimensions

Manufacturer Warranty Length 3 yr
Battery Size AA

Details

Item Vibration testing Cert of Calibration
Auto Power Off Yes
Accuracy +/-5%
Bearing/Gear Check Yes
Frequency Ranges 1 kHz to 10 kHz (BOU), 2 Hz to 1 kHz (ISO)
Alert Type Vibration
Number of Batteries Required 2
Interface USB
Acceleration Max Resolution 0.01 g
Battery Run Time 20 hr
Maximum Operating Temperature 122 Degrees F
Testing Functions Acceleration, Bearing Damage, Displacement, Velocity
Features Bluetooth, Headphones
Minimum Operating Temperature 32 Degrees F
Displacement Max Resolution 0.001 cm
Acceleration Measurement - Minimum 0.001g
Maximum Displacement Measured 508 mm
Maximum Velocity Measured 999.9 in/sec
Velocity Max Resolution 0.001 in/sec
Minimum Velocity Measured 0.001 in/sec
Acceleration Measurement - Maximum 50g
Minimum Displacement Measured 0.001 cm
Number of Records Stored 1,000

Description

Vibration testing Cert of Calibration, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 0.001g, Acceleration Measurement - Maximum 50g, Number of Records Stored 1,000, Maximum Velocity Measured 999.9 in/sec, Minimum Velocity Measured 0.001 in/sec, Acceleration Max Resolution 0.01 g, Displacement Max Resolution 0.001 cm, Maximum Displacement Measured 508 mm, Minimum Displacement Measured 0.001 cm, Velocity Max Resolution 0.001 in/sec, Auto Power Off Yes, Alert Type Vibration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.