Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 2.9 in, Thermocouple, RTD

  • Mfr # SDL200

  • Zoro # G4285915


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type E, Type J, Type K, Type R, Type S, Type T
Number of Inputs
4
Probe Connector
Mini-Type
Temp. Range (F)
Type E -58 Degrees to 1652 Degrees , Type J -148 Degrees to 2192 Degrees , Type K -148 Degrees to 2372 Degrees , Type R 32 Degrees to 3092 Degrees , Type S 32 Degrees to 2732 Degrees , Type T -58 Degrees to 752 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL200
Zoro #
G4285915
UPC #
793950432105
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Display Size
1.9 in H x 2.9 in W
Digit Height
1 in
Display Width
2.9 in
Display Height
1.9 in
Manufacturer Warranty Length
1 yr

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type E, Type J, Type K, Type R, Type S, Type T
Number of Inputs
4
Probe Connector
Mini-Type
Temp. Range (F)
Type E -58 Degrees to 1652 Degrees , Type J -148 Degrees to 2192 Degrees , Type K -148 Degrees to 2372 Degrees , Type R 32 Degrees to 3092 Degrees , Type S 32 Degrees to 2732 Degrees , Type T -58 Degrees to 752 Degrees
Temp. Range (C)
Type E -50 Degrees to 900 Degrees , Type J -100 Degrees to 1200 Degrees , Type K -100 Degrees to 1300 Degrees , Type R 0 Degrees to 1700 Degrees , Type S 0 Degrees to 1500 Degrees , Type T -50 Degrees to 400 Degrees
Accuracy
+/-0.4% +1.8 Degrees F/1 Degrees C (Types J, K, E, T, Pt100), +/-0.5% +2 Degrees F/1 Degrees C (Types R, S)
Display
Backlit LCD
Battery Type
(6) AA
Features
(4) Channel Data Logging, Records Data On An SD Card In Excel Format for Easy Transfer to A PC for Analysis, Manual Store/Recall 99 Records, Min/Max, Offset Adjustment, Auto Power Off
Sampling Rate
1 to 3600 sec
Resolution
0.1 Degrees , 1 Degrees
Item
Thermocouple Thermometer
Includes
(4) Type K Bead Wire Temperature Probe, (6) AA Battery, Hard Carrying Case, SD Card
Calibration Certificate Included
No
Standards
CE
Data Logging
Yes
Auto Power Off
Yes
Data Hold
Yes
Memory
Min/Max
NIST Certification By
Not Certified
Digital Display
1.9 in H x 2.9 in W Display with 5-Digit Backlit LCD - 1 in Digit Height
RTD Resistance
100 ohm
For RTD Type
Pt 100
Includes Batteries
Yes
Backlit
Yes
Temperature Meter Type
Multichannel RTD/Thermocouple Temperature Meter with Data Output and Min/Max
Thermocouple Temperature Range C
-100 Degrees to 1,150 Degrees C (Type J), -100 Degrees to 1,300 Degrees C (Type K), -50 Degrees to 400 Degrees C (Type T), -50 Degrees to 900 Degrees C (Type E), 0 Degrees to 1,500 Degrees C (Type S), 0 Degrees to 1,700 Degrees C (Type R)
Included Probes
(4) Type K Bead Wire Temperature Probe
RTD Temperature Range C
-200 Degrees to 850 Degrees C
Power Source Details
(6) AA Batteries
Includes Wireless Transmission
No
Sensor Type
RTD, Thermocouple
For Thermocouple Type
Type E, Type J, Type K, Type R, Type S, Type T
Display Type
LCD
Number of Digits
5
Number of Channels
4
Includes NIST-Traceable Certificate
No
RTD Temperature Range F
-327 Degrees to 1,562 Degrees F
Data Output Type
RS-232, SD Card, USB
Response Time
1 sec
Functions
Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory
Temperature Range
-148 Degrees to 2,102 Degrees F/-100 Degrees to 1,150 Degrees C (Type J), -148 Degrees to 2,372 Degrees F/-100 Degrees to 1,300 Degrees C (Type K), -327 Degrees to 1,562 Degrees F/-200 Degrees to 850 Degrees C (RTD), -58 Degrees to 1,652 Degrees F/-50 Degrees to 900 Degrees C (Type E), -58 Degrees to 752 Degrees F/-50 Degrees to 400 Degrees C (Type T), 32 Degrees to 2,732 Degrees F/0 Degrees to 700 Degrees C (Type S), 32 Degrees to 3,092 Degrees F/0 Degrees to 1,500 Degrees C (Type R)
Thermocouple Temperature Range F
-148 Degrees to 2,102 Degrees F (Type J), -148 Degrees to 2,372 Degrees F (Type K), -58 Degrees to 1,652 Degrees F (Type E), -58 Degrees to 752 Degrees F (Type T), 32 Degrees to 2,732 Degrees F (Type S), 32 Degrees to 3,092 Degrees F (Type R)

Description

Thermocouple Thermometer, RTD, Thermocouple, Number of Channels 4, Includes NIST-Traceable Certificate No, Accuracy +/-0.4 Percent +1.8 Degrees F/1 Degrees C (Types J, K, E, T, Pt100), +/-0.5 Percent +2 Degrees F/1 Degrees C (Types R, S)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.