Zoro Homepage

Multi-Size Pneumatic Test Plug 10" to 16"

  • Mfr # 83216

  • Zoro # G2752504


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Max. Diameter
16.25 in
Nominal Size
10 to 16 in
For Use In
DWV Systems to Seal Round and Out of Round Pipe; To Testing of Pipelines or to Temporarily Stop the Flow
Min. Dia.
8.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83216
Zoro #
G2752504
UPC #
012181832165
Country of Origin
United States

Dimensions

Max. Diameter
16.25 in
Nominal Size
10 to 16 in
Min. Dia.
8.92 in
Deflated Size
19.13
Air Connection Size
1/4 in
Inflated Length
19.13 in
For Maximum Pipe Size
16 in
For Minimum Pipe Inside Diameter
8.92 in
For Minimum Pipe Size
10 in
Deflated Diameter
19.13 in
Deflated Length
17.13 in
For Maximum Pipe Inside Diameter
16.25 in

Details

Material
Rubber
For Use In
DWV Systems to Seal Round and Out of Round Pipe; To Testing of Pipelines or to Temporarily Stop the Flow
Max. Back Pressure
40 ft of Head
Type
Pneumatic Test Plug
Required Inflation Pressure
30 psi
Item
Test Plug
Includes
Pressure-Relief Valve
Plug Seal Material
Natural Rubber
Features
Replaceable Tank Valve
Contains Pressure Release Valve
Yes
Air Connection Type
NPT
Air Connection Gender
Male
Includes Protective Sleeve
No
Maximum Back Pressure (Air)
17 psig
Body Surface Style
Textured
Head Tether Connection
Eyebolt
Application
Testing of Pipelines, Temporarily Stop the Flow
Test Plug Weight
12.61 lb
Number of Inflation Chambers
1
For Use On
Drain, Vent, Waste
Maximum Back Pressure (Water)
40 ft of head

Description

Test Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type NPT, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 19.13 in, Deflated Length 17.13 in, For Maximum Pipe Inside Diameter 16.25 in, For Maximum Pipe Size 16 in, For Minimum Pipe Inside Diameter 8.92 in, For Minimum Pipe Size 10 in, Head Tether Connection Eyebolt, Inflated Length 19.13 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.