Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2"

  • Mfr # 83585

  • Zoro # G3375878


product price: $35.19
/ea

Key Features

Material
Rubber
Max. Diameter
1.5 in
Nominal Size
1 1/2 in
For Use In
DWV Plumbing Systems and Seal for Pipe
Min. Dia.
1.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83585
Zoro #
G3375878
UPC #
012181835852
Country of Origin
United States

Dimensions

Max. Diameter
1.5 in
Nominal Size
1 1/2 in
Min. Dia.
1.49 in
Deflated Size
5.57 in L x 1.78 in D
Air Connection Size
1/4 in
For Minimum Pipe Inside Diameter
1.49 in
Deflated Diameter
1.78 in
For Maximum Pipe Size
1 1/2 in
For Minimum Pipe Size
1 1/4 in
Inflated Length
5.63 in
Deflated Length
4 in
For Maximum Pipe Inside Diameter
1.5 in

Details

Material
Rubber
For Use In
DWV Plumbing Systems and Seal for Pipe
Max. Back Pressure
13 psi
Type
Pneumatic Test Plug
Required Inflation Pressure
45 psi
Item
Test Plug
Air Connection Type
NPT
Maximum Back Pressure (Air)
13 psig
Includes Protective Sleeve
No
Body Surface Style
Textured
Contains Pressure Release Valve
Yes
Number of Inflation Chambers
1
Maximum Back Pressure (Water)
30 ft of head
For Use On
Drain, Vent, Waste
Application
Cleanout Tees, Sewer Wyes, Testing Shower Drains
Features
Multiple Sealing Ribs are Located in the Center Portion of the Plug, Pressure Relief Automatically Resets for Each inflation, Pressure Relief Valve Releases Excess Pressure into the Atmosphere, Ring Tag is Attached to Nylon Core, 3 Year Limited Warranty
Head Tether Connection
Handle and Chain
Test Plug Weight
3 lb
Air Connection Gender
Male
Plug Seal Material
Natural Rubber
For Material Type
ABS, Cast Iron, PVC

Description

Test Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type NPT, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 1.78 in, Deflated Length 4 in, For Maximum Pipe Inside Diameter 1.5 in, For Maximum Pipe Size 1 1/2 in, For Minimum Pipe Inside Diameter 1.49 in, For Minimum Pipe Size 1 1/4 in, Head Tether Connection Handle and Chain, Inflated Length 5.63 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.