Shop TESTO
Create Account
760-3, Digital multimeter with type K, TRMS, and 1,000 V range
- Mfr # 0590 7603
- Zoro # G9857791
product price:
$
334.05
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0590 7603
- Zoro #
- G9857791
- UPC #
- 4029547013966
- Country of Origin
- China
Description
The Testo 760-3 has an AC/DC voltage measuring range of 1,000 V, and includes TRMS, duty cycle, low pass filter, and temperature measuring functionalities. Testo’s exclusive auto-test setup enables the user to simply turn the unit on, connect the leads, and begin measuring. The Testo 760-3 digital multimeter detects the lead connection, and prevents switching from V to A, or A to V, if the leads are not in the proper socket. This prevents accidentally blowing the meter’s fuse because of incorrect connections. This multimeter's function and range settings are always correct, because its measurement parameters are detected and set automatically. Three easy to read buttons replace the traditional rotary switch for selecting manual test functions. Additional benefits: APO (Auto Power Off) saves battery life Rugged meter with overmold housing Large, backlit, dual readout display with analog bar graph is easy to read Lead holder conveniently molded into housing for easy storage
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.