Zoro Homepage

Temperature-humidity probe with Bluetooth

  • Mfr # 0636 9731

  • Zoro # G9857329


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0636 9731
Zoro #
G9857329
UPC #
4029547019036
Country of Origin
Germany

Description

Use the humidity/temperature probe with the compatible Testo multifunction measuring instrument (please order separately) to measure relative humidity and air temperature. Dew point, wet bulb temperature, absolute humidity as well as the heating and cooling output are calculated at the same time. Measurement Values are transmitted via Bluetooth, up to 65 feet. Thanks to a large measuring range of 0 to 100% RH and -4 to +158 °F, you can measure relative humidity and air temperature reliably.
• Intuitive: clearly structured measurement menu for long-term measurement and parallel determination of the relative humidity and air temperature in indoor areas
• Precise: calculation of wet bulb temperature, dew point and absolute humidity
• Convenient: Universal Bluetooth connection handle can easily be combined with other probe heads
• Intelligent calibration concept. Only the probe tip needs to be sent for calibration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.