Shop TEXAS INSTRUMENTS
See all product information
Create Account
Graphing Calculator, 3.38" W, 7 1/2" H
- Mfr # TEXTI84PLUS
- Zoro # G5739194
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Display Digits
16 x 8
Display
LCD
Type
Graphing
Length
7 1/2 in
Power Supply
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEXTI84PLUS
- Zoro #
- G5739194
- UPC #
- -
- Country of Origin
- Philippines
- Item
- Graphing Calculator
- Display Digits
- 16 x 8
- Display
- LCD
- Type
- Graphing
- Power Supply
- Battery
- Functions
- Includes
- Batteries, Protective Slide Cover, I/O Port, USB Cable
- Product Type
- Graphing Calculator
- Display Notation
- Graphic
- Memory
- 24KB RAM; 480KB Flash ROM
- Display Type
- LCD
- Features
- Memory
- Display/Print
- Display
- Number of Digits Displayed
- 10
Dimensions
- Length
- 7 1/2 in
- Width
- 3 3/8 in
- Depth
- 7.5"
- Display Characters Height
- 3.8 mm
- Size
- 3.38 x 7.5
- Overall Height
- 7 1/2 in
- Display Height
- 1 5/16 in
- Overall Width
- 3 3/8 in
- Overall Depth
- 7.5 in
- Display Width
- 3 in
- Fits Chest Size
- Memory
Description
Graphing Calculator, Graphing, Length 7 1/2 in, Width 3 3/8 in, Display Digits 16 x 8, Display LCD, Print Speed Not Applicable, Ink Type Not Applicable, Amortization, Base Number Calculations, Cash Flow, Confidence Interval Calculating, Equation Editor, Hyperbolic Functions, Hypothesis Testing, Interest Rate Conversion, Boolean Logic, Markup/Down, Matrices, Polar/Rectangular Conversion, Simultaneous Equations, Time-Value-of-Money, Time/Date, Trig/Log Functions, Power Supply Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.