Industrial Printer, 300 dpi, ZT600 Series, Weight: 50 lb

  • Mfr # ZT61043-T110100Z
  • Zoro # G8291896
product price: 
$
4,714.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61043-T110100Z
Zoro #
G8291896
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
4.09 in
For Core Dia.
3 in
Font Size
Scalable
Width
10.6 in
Max. Roll Dia.
7.99"
Overall Width
10 1/2 in
Max. Label Width
4.49"
Battery Size
90 to 265V AC
Max. Tape Width
4.09"
Height
15.6"
Overall Height
15 5/8 in
Max. Ribbon Length
1,476 ft
Overall Depth
19 7/8 in
Depth
19.9"
Maximum Print Length
10.83 ft
Maximum Print Width
4.09"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Barcode Printer Type
Industrial
Wire Communication
Wired
Maximum Print Speed
14.02 in/s
Printer Resolution
300 dpi
Max. Lines of Print
10.83 ft
Application
Industrial
Printing Software Compatibility
XML, ZPL, ZPL II
Label Formats Supported
Die-cut Label, Continuous Label, Notch, Black Mark
Weight
50 lb
Screen Type
Push Button
Dispensing Style
Cutter
Print Speed
14 in/sec
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
For Use With
Label Print
Printer Type
Standard Industrial
Media Type
Black Mark;Notch;Continuous Label;Die-cut Label
Recommended Use
Label Print
Serial Port
Yes
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews