Zoro Homepage

Bungee Cord, Black, 30 in. L, 1-1/2 in. W

  • Mfr # BBC30NBK

  • Zoro # G3784676


product price: $6.19
/ea

Key Features

Length
30"
Width
1-1/2"
Color
Black
Overall Length
30 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBC30NBK
Zoro #
G3784676
UPC #
815818020245
Country of Origin
United States

Dimensions

Length
30"
Width
1-1/2"
Overall Length
30 in
Bungee Length
30 in
Stretched Bungee Length
60 in
Bungee Width
1 1/2 in
Hook Length
2 1/4 in
Stretch Length - Maximum
60 in
Overall Width
1 1/2 in
Diameter
5/16"
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Cord
Color
Black
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
J-Hook & Cinch Loop
End Material
Nylon
Body Material
Polyurethane
Bungee End Type
J-Hook, Loop
Bungee End Material
Nylon
Hardware Material
Nylon
Item - Bungees
Bungee Cord

Description

Bungee Cord, Bungee Material Polyurethane, End Type J-Hook & Cinch Loop, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 60 in, Overall Length 30 in, Overall Width 1 1/2 in, Color Black, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.