#2 Square Point Shovel, 60.8 in L

  • Mfr # SHOVEL-SQ-LW2-I

  • Zoro # G805834364


product price: $118.99
/pk 3, $39.66/ea
Free Shipping & Returns

Key Features

Blade Size
#2
Handle Type
Straight
Blade Type
Square Point
Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHOVEL-SQ-LW2-I
Zoro #
G805834364
UPC #
48796572905
Country of Origin
Korea, Republic of

Dimensions

Handle Length
60.8 in
Blade Size
#2
Size
#2

Details

Handle Type
Straight
Item
Square Point Shovel
Blade Type
Square Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.