Balla 26 in Foldable Double Sided Cardboard Cat Scratcher Lounge Pad with Ball, Tangerine Orange
- Mfr # CSR1018G
- Zoro # G324931919
product price:Â
$
21.99
/ea
Key Features
Width
11.75 in
Height
1.75 in
Features
Non Anti-Slip Base
Color
Tangerine Orange
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1018G
- Zoro #
- G324931919
- UPC #
- 196868164357
- Country of Origin
- Cambodia
- Features
- Non Anti-Slip Base
- Color
- Tangerine Orange
- Material
- Cardboard
- Item
- Cat Scratcher
Dimensions
- Width
- 11.75 in
- Height
- 1.75 in
- Length
- 26 in
Description
This interactive cardboard cat scratcher combines scratching, play, and enrichment into one engaging design that keeps cats active and mentally stimulated. The built-in track encourages batting and chasing while the textured scratching surface supports healthy claws and natural instincts, helping reduce boredom and destructive behavior. Thoughtfully designed for everyday living spaces, it offers long-lasting durability while blending seamlessly into modern homes.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.