Cat Ear 20 in x 14.5 in Coastal Handwoven Rattan Pet Bed with Machine-Washable Cushion, Natural
- Mfr # CBD1000A
- Zoro # G724932042
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Depth
14.5 in
Color
Natural
Height
16.5 in
Material
Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD1000A
- Zoro #
- G724932042
- UPC #
- 840011497082
- Country of Origin
- Indonesia
- Item
- Pet Bed
- Dishwasher Safe
- Yes
- Color
- Natural
- Material
- Rattan
- Features
- Non Anti-Slip Base
- Max. Load Capacity
- 15 lbs
Dimensions
- Depth
- 14.5 in
- Height
- 16.5 in
- Width
- 20 in
Description
Make a pet feel at home with this novelty cat ear shaped wicker bed. Designed with a cozy dome shape and cat ears, this bed will fit in well in any bohemian or cottage styled home. At 20 inches wide, this bed can fit any adult pet.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.