Shop THE LICKER STORE
See all product information
Create Account
Classic 27.5 in x 18 in Mediterranean Handwoven Rattan Pet Daybed, Kubu Gray
- Mfr # DBD1004A
- Zoro # G424932168
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
33 lbs
Color
Kubu Gray
Material
Rattan
Width
27.5 in
Dishwasher Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBD1004A
- Zoro #
- G424932168
- UPC #
- 840011497136
- Country of Origin
- Indonesia
- Max. Load Capacity
- 33 lbs
- Color
- Kubu Gray
- Material
- Rattan
- Item
- Pet Bed
- Dishwasher Safe
- Yes
- Features
- Non Anti-Slip Base
Dimensions
- Width
- 27.5 in
- Depth
- 18 in
- Height
- 15.5 in
Description
Dogs will love this woven Victorian inspired pet daybed. Designed to bring vintage and cottage style decor into a home, pets will be napping in style. At just shy of 28 inches wide, this daybed is perfect for any small to medium sized pets.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.