Curvy 28.5 in x 17.25 in Classic Handwoven Water Hyacinth Pet Bed with Cushion, Light Brown
- Mfr # DBD1000B
- Zoro # G624931978
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Width
28.5 in
Features
Non Anti-Slip Base
Color
Light Brown
Max. Load Capacity
33 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBD1000B
- Zoro #
- G624931978
- UPC #
- 196868123682
- Country of Origin
- Viet Nam
- Dishwasher Safe
- Yes
- Features
- Non Anti-Slip Base
- Color
- Light Brown
- Max. Load Capacity
- 33 lbs
- Item
- Pet Bed
- Material
- Water Hyacinth
Dimensions
- Width
- 28.5 in
- Depth
- 17.25 in
- Height
- 14 in
- Size
- Small
Description
This woven oval shaped dog bed will ensure pets are resting in style while infusing bohemian and cottage style decor into the home. At just shy of 29 inches wide, this bed is perfect for any small to medium sized dogs. Designed with an elegant curved shape, this bed will elevate the design in any room.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.