Shop THE LICKER STORE
See all product information
Create Account
Scallop 27 in x 18.25 in Tropical Handwoven Rattan Pet Bed with Machine Washable Cushion, Kubu Gray
- Mfr # DBD1002A
- Zoro # G724932103
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Features
Non Anti-Slip Base
Dishwasher Safe
Yes
Max. Load Capacity
33 lbs
Height
8 in
Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBD1002A
- Zoro #
- G724932103
- UPC #
- 840011497112
- Country of Origin
- Indonesia
- Features
- Non Anti-Slip Base
- Dishwasher Safe
- Yes
- Max. Load Capacity
- 33 lbs
- Item
- Pet Bed
- Color
- Kubu Gray
- Material
- Rattan/Metal
Dimensions
- Height
- 8 in
- Size
- 8
- Width
- 27 in
- Depth
- 18.25 in
Description
Bring some style to a pet's naptime with this scalloped shaped woven pet bed. Designed with a unique shape and elements from bohemian decor, this bed will look great in any home. It's perfect for any small to medium sized pets!
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.