Shop THE LICKER STORE
See all product information
Create Account
Atlas 17.5 in Modern Wave Shaped Reversible Cardboard Lounge Cat Scratcher, Navy Checker, 2PK
- Mfr # CSR1016D-SET2
- Zoro # G724932189
product price:Â
$
20.99
/pk of 2, $10.50/ea
Key Features
Color
Navy Checker
Length
9.5 in
Material
Cardboard
Height
3.5 in
Features
Non Anti-Slip Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1016D-SET2
- Zoro #
- G724932189
- UPC #
- 196868164234
- Country of Origin
- Cambodia
- Color
- Navy Checker
- Material
- Cardboard
- Features
- Non Anti-Slip Base
- Item
- Cat Scratcher
Dimensions
- Length
- 9.5 in
- Height
- 3.5 in
- Width
- 17.5 in
Description
Designed to satisfy natural scratching instincts while offering a comfortable lounging curve, this sculpted cardboard scratcher set provides cats with an engaging and supportive surface for daily use. The ergonomic wave shape encourages stretching, claw conditioning, and relaxation, helping reduce stress and redirect scratching away from household furniture. Durable construction and a clean, modern profile make this set a functional yet stylish addition to everyday living spaces for both cats and owners.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.