Shop THE LICKER STORE
See all product information
Create Account
Scallop 31 in x 20 in Tropical Handwoven Rattan Pet Bed with Machine Washable Cushion, Kubu Gray
- Mfr # DBD1003A
- Zoro # G824931907
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Max. Load Capacity
60 lbs
Height
9.5 in
Color
Kubu Gray
Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBD1003A
- Zoro #
- G824931907
- UPC #
- 840011497129
- Country of Origin
- Indonesia
- Max. Load Capacity
- 60 lbs
- Color
- Kubu Gray
- Item
- Pet Bed
- Dishwasher Safe
- Yes
- Material
- Rattan/Metal
- Features
- Non Anti-Slip Base
Dimensions
- Depth
- 20 in
- Height
- 9.5 in
- Width
- 31 in
- Size
- 9.5
Description
Bring some style to a pet's naptime with this scalloped shaped woven pet bed. Designed with a unique shape and elements from bohemian decor, this bed will look great in any home. It's perfect for any medium to large sized pets!
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.