Shop THE LICKER STORE
See all product information
Create Account
Classic 27.5 in x 18 in Mediterranean Handwoven Water Hyacinth Pet Daybed with Cushion, Light Brown
- Mfr # DBD1004B
- Zoro # G624931879
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
33 lbs
Material
Water Hyacinth
Color
Light Brown
Features
Non Anti-Slip Base
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBD1004B
- Zoro #
- G624931879
- UPC #
- 196868156345
- Country of Origin
- Viet Nam
- Max. Load Capacity
- 33 lbs
- Material
- Water Hyacinth
- Color
- Light Brown
- Features
- Non Anti-Slip Base
- Item
- Pet Bed
- Dishwasher Safe
- Yes
Dimensions
- Depth
- 18 in
- Width
- 27.5 in
- Height
- 15.5 in
Description
Dogs will love this woven Victorian inspired pet daybed. Designed to bring vintage and cottage style decor into a home, pets will be napping in style. At just shy of 28 inches wide, this daybed is perfect for any small to medium sized pets.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.