A-100 ATLAS 25.5X 54INX8FT9IN ATTIC STAIR
- Mfr # A-100
- Zoro # G924990668
product price:Â
$
301.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-100
- Zoro #
- G924990668
- UPC #
- 718734115791
- Country of Origin
- Unknown
Description
Attic Stair, Duty Rating: 250 lb, 25-1/2 in Ceiling Opening Width, 54 in Ceiling Opening Height, 8 ft 9 in Ceiling Height, Dadoed Tread, 67 in Projection Size, 58 in Landing Space, Plywood
Features:
- CARB certified plywood
- Easily adjustable spring tension
- Full-width continuous hinge1x4 frame between side rails and door panels
- Treads dadoed and nailed into side rails
- High grade, kiln-dried, yellow pine lumber
- Galvanized steel hardware with safety edge
- Steel rod under treads
- Safety grooved treads
- Strong steel handrail securely bolted (no splitting or splintering)Clear plywood panel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.