Shop WERNER
See all product information
Create Account
8 To 10 ft. Ceiling 25 in. x 54 in. Aluminum Attic Ladder Type IAA 375 lb. capacity
- Mfr # AH2510C
- Zoro # G023562889
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Rough Opening (Dimensions)
25 in x 54 in
Load Capacity
375 lb
Number of Steps
11
Swing Clearance
74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH2510C
- Zoro #
- G023562889
- UPC #
- 051751145311
- Country of Origin
- Indonesia
- Item
- Attic Ladder
- Material
- Aluminum
- Load Capacity
- 375 lb
- Number of Steps
- 11
- Swing Clearance
- 74 in
- ANSI Type
- Type IAA
Dimensions
- Rough Opening (Dimensions)
- 25 in x 54 in
Description
The AH2510 universal aluminum attic ladder is lightweight yet carries a duty rating of 375 pounds. The strut design eliminates springs and allows for a wide access opening. Easy to open and close. Wide steps are slip resistant and the feet are non-marring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.