Shop DEWALT
See all product information
Create Account
Cut off Tool
- Mfr # DCG432XGE2
- Zoro # G122937700
product price:Â
$
725.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
20V MAX*
Handle Type
In-Line
Wheel Diameter
4 in
Voltage
20V DC
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG432XGE2
- Zoro #
- G122937700
- UPC #
- 0198706011274
- Country of Origin
- China
Dimensions
- Wheel Diameter
- 4 in
Details
- Tool Series
- 20V MAX*
- Handle Type
- In-Line
- Item
- Cut-Off Tool
- Voltage
- 20V DC
- Number of Batteries Included
- 2
- Battery Capacity
- 1.7 Ah
- Switch Type
- Paddle
- Number of Chargers Included
- 1
Description
Cut-Off Tool, Wheel Diameter 4 in, Switch Type Paddle, Battery Capacity 1.7 Ah, Brushless Motor Yes, Handle Type In-Line, Voltage 20V DC, Number of Batteries Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.