ATOMIC 20V MAX 3" Cut-Off Tool
- Mfr # DCG432XB/DCBP320
- Zoro # G123366899
product price:Â
$
788.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Power Source
Cordless
Battery Platform
20V MAX*
Voltage
20V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCG432XB/DCBP320
- Zoro #
- G123366899
- UPC #
- -
- Country of Origin
- China
- Number of Batteries Included
- 1
- Battery Chemistry
- Li-Ion
- Power Source
- Cordless
- Item
- Cut-Off Tool Kit
- Battery Platform
- 20V MAX*
- Voltage
- 20V DC
- Handle Type
- In-Line
- Battery Capacity
- 3.5 Ah
- Switch Type
- Paddle
- Tool Series
- 20V MAX*
- Includes
- DCBP320
- Number of Chargers Included
- 0
- 7 Combo Manufacturing Model Number
- 852N05
- Includes Battery
- Battery Included
- Battery Manufacturer Part Number
- DCBP320
- Battery Series
- 20V MAX*
- 7 Combo Product Type
- Cut-Off, Battery
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Wheel Diameter
- 4 in
Description
Cut-Off Tool Kit, Wheel Diameter 4 in, Switch Type Paddle, Battery Capacity 3.5 Ah, Brushless Motor Yes, Cut-Off Wheel Orientation Not Applicable, Handle Type In-Line, Power Source Cordless, Voltage 20V DC, Number of Batteries Included 1, Battery Series 20V MAX*, Includes DCBP320, Case Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.