
50 Square Redan Fire Pit, GFRC Concrete, Chestnut, Spark Ignition with Flame Sense, Liquid Propane
Mfr # OPT-RDN50FSEN-CST-LP
Zoro # G608530562
product price: $5,234.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Material
GFRC Concrete
Color
Chestnut
Size
50 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-RDN50FSEN-CST-LP
Zoro #
G608530562
UPC #
196111356997
Country of Origin
United States
Dimensions
Size
50 in
Details
Material
GFRC Concrete
Color
Chestnut
Ignition Type
Flame Sense with Spark Ignition
Description
50 Square Redan Fire Pit - GFRC Concrete - Chestnut - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.