Shop THE PINK STUFF
See all product information
Create Account
Bathroom Foam Cleaner, Trigger Spray, 25.4 oz
Mfr # 82383
Zoro # G023371559
product price:
$
7.65
/ea
Sold in multiples of 10 for $76.50
Key Features
Container Type
Trigger Bottle
Fragrance
Fruity
Cleaner Form
Liquid Spray
Surfaces for Use On
All bathroom surfaces
Container Size
25.4 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82383
- Zoro #
- G023371559
- UPC #
- 5060033820117
- Country of Origin
- United States
- Container Type
- Trigger Bottle
- Item
- Bathroom Cleaner
- Fragrance
- Fruity
- Cleaner Form
- Liquid Spray
- Surfaces for Use On
- All bathroom surfaces
- Series
- Miracle
- Color
- Clear
- Primary Chemical
- Nonionic Surfactant, Colourant, Citric Acid, Fragrance
- Application
- Bathroom, Lime & Scale Remover, Soap Scum Remover
Description
The Pink Stuff Miracle Bathroom Foam Cleaner makes it easy to achieve a sparkling bathroom with its versatile, non‐drip formula that clings to surfaces for deep cleaning. It effectively penetrates and removes dirt, grease, soap scum, and grime without running or streaking. This powerful foam also eliminates and helps prevent limescale, leaving surfaces shiny and fresh. Perfect for keeping bathrooms looking spotless with minimal effort.