Shop THE PINK STUFF
See all product information
Create Account
Daily Shower and Shine Cleaning Spray, 30 oz
Mfr # 824985
Zoro # G723371576
product price:
$
7.65
/ea
Sold in multiples of 12 for $91.80
Key Features
Container Type
Trigger Spray Bottle
Fragrance
Fruity
Cleaner Form
Liquid Spray
Container Size
30 oz
Surfaces for Use On
Fiberglass, porcelain, chrome, tiles, glass, plastics, acrylics showers and shower curtains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824985
- Zoro #
- G723371576
- UPC #
- 5060033826782
- Country of Origin
- United Kingdom
- Container Type
- Trigger Spray Bottle
- Item
- Shower Cleaner
- Fragrance
- Fruity
- Cleaner Form
- Liquid Spray
- Surfaces for Use On
- Fiberglass, porcelain, chrome, tiles, glass, plastics, acrylics showers and shower curtains
- Rinse Required
- No
- Application
- Bathroom, Lime & Scale Remover, Soap Scum Remover
Description
Keep the shower spotless with The Pink Stuff Miracle Daily Shower & Shine, a no‐scrub spray that helps prevent the buildup of limescale, soap scum, and grime. Simply mist onto wet surfaces after showering no rinsing or wiping required. Safe for glass, tile, acrylic, chrome, fiberglass, and shower curtains, it leaves a streak‐free shine with a fresh, lasting scent. Use daily to maintain a clean, bright bathroom without the effort of deep scrubbing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.