Shop THE PINK STUFF
See all product information
Create Account
Gel Toilet Cleaner, 25.4 oz
Mfr # 20681
Zoro # G423371548
product price:Â
$
7.65
/ea
Sold in multiples of 12 for $91.80
Key Features
Container Type
Squeeze Bottle
Fragrance
Fruity
Cleaner Form
Liquid
Container Size
25.4 fl oz
Surfaces for Use On
Toilet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20681
- Zoro #
- G423371548
- UPC #
- 5060033820681
- Country of Origin
- United Kingdom
Dimensions
- Container Size
- 25.4 fl oz
Details
- Container Type
- Squeeze Bottle
- Item
- Toilet Bowl Cleaner
- Fragrance
- Fruity
- Cleaner Form
- Liquid
- Surfaces for Use On
- Toilet
- Color
- Pink
- Series
- Miracle
- Primary Chemical
- Water, Benzalkonium Chloride, Citric Acid, Nonionic Surfactant, Precipitated silica, Sodium dodecyl -benzene sulfonate, Hydroxyethyl -cellulose, Fragrance, Dye, C13-15 Pareth -7
- Application
- Lime & Scale Remover
Description
The Pink Stuff Miracle Gel Toilet Cleaner delivers powerful cleaning with a thick formula that clings to the bowl, killing 99.9% of bacteria and leaving a fresh, fruity rhubarb scent. Its foaming action removes grime and helps reduce limescale buildup both above and below the waterline when used regularly. Designed to stay in place for maximum effectiveness, it leaves your toilet hygienically clean and sparkling after every flush. For stubborn limescale, simply leave the gel on overnight for an even deeper clean.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.